Shop HASTINGS HOME
See all product information
Create Account
Rolling Christmas Tree Storage Duffel Bag, 12-feet Artificial Trees, Red Canvas
- Mfr # 811393SVZ
- Zoro # G801715414
product price:Â
$
51.89
/ea
Key Features
Height
6 in
Weight
5.8 lbs
Width
12 in
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 811393SVZ
- Zoro #
- G801715414
- UPC #
- 194189646033
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Width
- 12 in
- Length
- 25 in
Details
- Weight
- 5.8 lbs
Description
The Hastings Home has made it easy to roll away those heavy artificial Christmas trees with the Rolling Christmas Tree Storage Bag. This innovative, heavy-duty rolling bag is designed specifically for large Christmas trees that are made up of multiple sections. With its heavy-duty construction, strong zippers and handy wheels, this rolling Christmas Tree Bag will be at your service for many years to come. The overall size is not too big to handle, but large enough to hold a 9-foot artificial tree! Outfitted with interior straps to secure your tree inside the bag, superior roller blade style wheels and a rectangle shape, this duffel bag will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.