
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
812542
Zoro #
G3697859
UPC #
8236133585
Country of Origin
United States
Dimensions
Dia./Thread Size
5/16"
Length
1-1/2"
Details
Finish
Galvanized
Thread Type
USS Coarse
System of Measurement
Inches
Head Type
Round
Basic Material
Steel
Color
Silver
Point Type
Blunt
Package Type
C-Pak
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The galvanized finish provides optimal rust prevention but can be chalky in appearance. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.