This item is Discontinued.

Hillman Hdg Carr Scrw 5/16X4 812557

Hdg Carr Scrw 5/16X4 (Discontinued)

  • Mfr # 812557
  • Zoro # G3698096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
812557
Zoro #
G3698096
UPC #
8236133639
Country of Origin
United States

Dimensions

Dia./Thread Size
5/16"
Length
4"

Details

Finish
Galvanized
Thread Type
USS Coarse
Basic Material
Steel
Head Type
Round
System of Measurement
Inches
Color
Silver
Point Type
Blunt
Package Type
C-Pak

Description

Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The galvanized finish provides optimal rust prevention but can be chalky in appearance. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.