Zoro Homepage

Hex Head Cap Screw, Galvanized 6 in L

  • Mfr # 55684

  • Zoro # G909088007


product price: $97.15
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Fastener Length
6 in
Finish
Galvanized
Thread Style
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55684
Zoro #
G909088007
UPC #
8236132984
Country of Origin
China

Dimensions

Fastener Length
6 in

Details

System of Measurement
Inch
Finish
Galvanized
Thread Style
0
Item
Lag Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.