Zoro Homepage

Hex Nut, 3/8"-16, Steel, Grade 2, Galvanized

  • Mfr # 810509

  • Zoro # G806882890


product price: $22.29
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Galvanized
System of Measurement
Inch
Thread Type
USS Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810509
Zoro #
G806882890
UPC #
8236131826
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Galvanized
System of Measurement
Inch
Thread Type
USS Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.