
HILLMAN 1/2 in. X 2-1/2 in. L Stainless Steel Carriage Bolt 25 pk
Mfr # 0832662
Zoro # G109207048
product price: $64.39
/eaKey Features
Fastener Length
2-1/2 in
Material
Stainless Steel
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0832662
Zoro #
G109207048
UPC #
8236622508
Country of Origin
Unknown
Dimensions
Fastener Length
2-1/2 in
Details
Item
Carriage Bolt
Material
Stainless Steel
Neck Type
Square
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. Stainless steel finish provides superior rust prevention, terrific for all outdoor applications. *
- • 1/2 x 2-1/2 inch size
- • Coarse thread
- • Stainless steel finish
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.