Shop HILLMAN
See all product information
Short Lag Shield, 0.31" Dia., 5/16" L, Alloy Steel Zinc Plated
Mfr # 7297153
Zoro # G403972819
product price:Â $75.75
/eaKey Features
Compatible Material
Concrete; Hollow Block
Anchor Diameter
0.31"
Overall Length
5/16"
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7297153
Zoro #
G403972819
UPC #
-
Country of Origin
China
Dimensions
Anchor Diameter
0.31"
Overall Length
5/16"
Drill Bit Size
1/2"
Details
Item
Short Lag Shield
Compatible Material
Concrete; Hollow Block
Material
Alloy Steel
Finish
Zinc Plated
Description
Features
- Product Type: Lag Shields
- Anchor Length: 5/16 in. Short
- Number in Package: 50 pk
- Required Drill Hole Size: 1/2 in.
- Weight Capacity: 150 lb. Concrete/70 lb. Block/85 lb. Brick
- Size: 5/16 in. Short
- Thread Type: High/Low
- Screw Included: No
- Minimum Embedment: 1-1/4 in.
- Application: Brick, Concrete, Hollow Block
- Material: Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.