Shop HILLMAN

Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L

  • Mfr # 54003

  • Zoro # G803979739


product price:  $54.95
/ea

Key Features

Hex Drive
System of Measurement
Inch
Fastener Length
3 1/2 in
Head Width
9 in
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54003
Zoro #
G803979739
UPC #
8236132151
Country of Origin
China

Dimensions

Fastener Length
3 1/2 in
Head Width
9 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Item
Structural Bolt

Description

Features
  • Size:5/16" x 3-1/2"
  • Finish:Hot Dip Galvanized.
  • Thread Type:Coarse.
  • Packaging:C-Pak.
Specifications
  • Dimension: 3.5" H x 4.3" W x 4.3" L
  • Weight: 4.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.