
Hillman 812509 0.25 x 1.5 in. Hot Dipped Galvanized Carriage Screw Bolt
Mfr # 55225
Zoro # G903979493
product price: $42.99
/eaKey Features
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55225
Zoro #
G903979493
UPC #
8236133462
Country of Origin
China
Details
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch
Description
Features
- 1/4" x 1-1/2"
- Hot dip galvanized
- Steel round head
- Square neck
- Coarse thread
- Dimension: 2" H x 4.5" W x 3.5" L
- Weight: 2.6 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.