This item is Discontinued.

Hillman Wood Screw, #8, 2 in, Bronze Steel Torx Drive 967775

Wood Screw, #8, 2 in, Bronze Steel Torx Drive (Discontinued)

  • Mfr # 967775
  • Zoro # G004054921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
967775
Zoro #
G004054921
UPC #
38902073419
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
T20

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Bronze
Interior/Exterior
Exterior
Item
Wood Screw

Description

Outdoor wood screw for decks, stairs, siding, fences, play sets, and furniture. Bronze ceramic coating provides superior rust and corrosion protection. Flat head with countersinking nibs. Coarse threads with crosscut threads that help prevent wood splitting by grinding wood and transporting fibers out of the hole. Star drive. Self-drilling point for all woods. Includes a bit with every box.

Specifications
  • Finish: Bronze
  • Size: 8 x 2 in.
  • Country of Origin: Taiwan
  • Weight: 19.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.