This item is Discontinued.

Hillman Hillman Fasteners 230021 18 in. High & Mighty Hook Board; Black & Satin 230021

Hillman Fasteners 230021 18 in. High & Mighty Hook Board; Black & Satin (Discontinued)

  • Mfr # 230021
  • Zoro # G803937784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230021
Zoro #
G803937784
UPC #
38902132192
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Decorative heavy duty hook rail
  • Tool-free installation
  • Strong holds up to 30 lbs
  • For use in drywall only
  • Simply place, push, and hang
Specifications
  • Color: Black & Satin
  • Size: 18"
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.