Shop HILLMAN
See all product information
Create Account
Hillman Fasteners 240646 10 x 1.75 in. Exterior Flat Head One Screw - Bronze Epoxy; Pack of 106
- Mfr # 240646
- Zoro # G704044093
product price:Â
$
36.25
/ea
Key Features
Torx Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240646
- Zoro #
- G704044093
- UPC #
- 38902133564
- Country of Origin
- Taiwan, Province of China
- Drive
- Torx
- Item
- Wood Screw
Description
Features
- Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber
- Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood, wood-to-metal, and wood-to-masonry projects
- Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
- Bit included in pack provides stable driving no wobbling
- Pack of 106
- Finish: Bronze Epoxy Premium Coated
- Size: 10 x 1.75"
- Country of Origin: Taiwan
- Weight: 5.97 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.