
Hillman Fasteners 40084 100 Pack Flat Head Zinc Wood Screw - 8 x 3 in.
Mfr # 557785
Zoro # G003735180
product price:Â $42.65
/eaKey Features
Phillips Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557785
Zoro #
G003735180
UPC #
747925449483
Country of Origin
China
Details
Drive
Phillips
Item
Wood Screw
Description
Features
- Phillips flat head.
- Zinc wood screw.
- 100 pack.
- Size - 8 x 3 in.
- Dimension - 3.9 x 3.9 x 1.49 in.
- Item weight - 1.49 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.