Hillman Fasteners 40186 No. 14 x 2 in. Phillips; Flat Head; Zinc Wood Screw; Pack - 100

  • Mfr # 171413

  • Zoro # G303911192


product price:  $47.99
/ea

Key Features

Phillips Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
171413
Zoro #
G303911192
UPC #
747925482817
Country of Origin
China

Details

Drive
Phillips
Item
Wood Screw

Description

Features
  • Phillips, Flat Head, Zinc Wood Screw.
  • Pack - 100.
  • Size - No. 14 x 2 in.
  • Dimension - 4.2 x 4.3 x 3.3 in.
  • Item Weight - 2.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.