Hillman Fasteners 461304 1.5 in. 4D Hot Dipped Galvanized Finish Nail

  • Mfr # 195692

  • Zoro # G903910908


product price:  $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195692
Zoro #
G903910908
UPC #
-
Country of Origin
China

Description

Features
  • 1.5 in. 4d hot dipped galvanized finish nail
  • Great for use in construction, carpentry and framing
  • Dimension - 1.8 x 3.2 x 4.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.