Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillman Fasteners 47126 1.62 in. Coarse Thread Drywall Screws; 5 lbs.

  • Mfr # 196533

  • Zoro # G703903032


product price: $52.39
/ea

Key Features

Fastener Length
1-5/8 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196533
Zoro #
G703903032
UPC #
747925480127
Country of Origin
China

Dimensions

Fastener Length
1-5/8 in
Drive Size
#2

Details

Item
Drywall Screw

Description

Features
  • 1.62 in. coarse thread drywall screws
  • Size - 5 lbs.
  • Phillips Drive
  • Sharp Point
  • Size - 6 x 1-5/8 in.
  • Finish - Black Phosphate
  • Driver Bit Size - #2 Phillips
  • Thread Type - Coarse
  • Capacity - 5 lbs.
  • Dimension - 5.48 x 4.53 x 4.53 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.