Hillman Fasteners 48415 2.5 in. x 10; Tan Star Drive Deck Screws

  • Mfr # 196195

  • Zoro # G603772257


product price:  $28.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
196195
Zoro #
G603772257
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Deck Screw

Description

Features
  • Size - 2.5 in. x 10.
  • Tan Star Drive Deck Screws.
  • Self-Drilling Cut Point.
  • Flat Head With Countersinking Nibs, Coarse/Serrated Thread.
  • Dimension - 1.8 x 4.5 x 4.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.