Hillman Fasteners 90260 10-24 x 2.5 in. Slotted Round Head Machine Screw; Pack 100

  • Mfr # 158790

  • Zoro # G303720312


product price:  $25.69
/ea

Key Features

Round Head
Slotted Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158790
Zoro #
G303720312
UPC #
747925451127
Country of Origin
China

Details

Head Type
Round
Drive
Slotted
Item
Machine Screw

Description

Features
  • Zinc plated.
  • Slotted round head.
  • Machine screw.
  • Pack 100.
  • Size - 10-24 x 2-1/2 in.
  • Dimension - 3.5 x 3.5 x 1.66 in.
  • Item weight - 1.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.