This item is Discontinued.

Hillman Hillman Group 839176 1.5 in. Black & Silver Reflective Mylar Angle-Cut Adhesive Letter - I -  10 Piece 839176

Hillman Group 839176 1.5 in. Black & Silver Reflective Mylar Angle-Cut Adhesive Letter - I - 10 Piece (Discontinued)

  • Mfr # 839176
  • Zoro # G304037150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
839176
Zoro #
G304037150
UPC #
8236468298
Country of Origin
China

Description

Simple and classic, these Angle-Cut Adhesive Letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.

Features
  • Black & Silver Reflective Mylar Angle-Cut Adhesive Letter - I
  • Durable material
  • Weather-resistant
  • Can be used on mailboxes or homes
  • Adhesive and easy to apply
  • Display in a location that is easily visible from the street
Specifications
  • Color: Black & Silver
  • Size: 1.5"
  • Base Material: Mylar
  • Finish: Reflective
  • Mounting Type: Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.