
Hillman Group 839234 1.5 in. Black & Silver Reflective Mylar Angle-Cut Adhesive Number - 8 - 10 Piece (Discontinued)
- Mfr # 839234
- Zoro # G404036770
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
839234
Zoro #
G404036770
UPC #
8236468588
Country of Origin
China
Description
Simple and classic, these Angle-Cut Adhesive Numbers are perfect for use on a mailbox or your home. The durable construction stands up to weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Black & Silver Reflective Mylar Angle-Cut Adhesive Number - 8
- Durable material
- Weather-resistant
- Can be used on mailboxes or homes
- Adhesive and easy to apply
- Display in a location that is easily visible from the street
- Color: Black & Silver
- Size: 1.5"
- Base Material: Mylar
- Finish: Reflective
- Mounting Type: Adhesive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.