
Hillman Group 840020 18 x 12 in. Black & Yellow Plastic Caution Children At Play Sign - 5 Piece (Discontinued)
- Mfr # 840020
- Zoro # G303992894
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
840020
Zoro #
G303992894
UPC #
-
Country of Origin
China
Description
The Hillman "Caution Children At Play Sign" increases safety by letting drivers know that children could be in the street. Predrilled mounting holes allow for quick instillation on any wall or post. Features bright, highly visible colors.
Features- Black & Yellow Plastic Caution Children At Play Sign
- Lets drivers know children are in the area
- Predrilled Holes for easy mounting
- Features bright colors to attract attention
- Color: Black & Yellow
- Size: 18" x 12"
- Base Material: Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.