
Hillman Group 840532 1.5 in. Black & Gold Glossy Aluminum Angle-Cut Adhesive Letter - T - 6 Piece (Discontinued)
- Mfr # 840532
- Zoro # G704037071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
840532
Zoro #
G704037071
UPC #
87200002324
Country of Origin
China
Description
Simple and classic, these Angle-Cut Adhesive Letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Black & Gold Glossy Aluminum Angle-Cut Adhesive Letter - T
- Durable material
- Weather-resistant
- Can be used on mailboxes or homes
- Adhesive and easy to apply
- Display in a location that is easily visible from the street
- Color: Black & Gold
- Size: 1.5"
- Base Material: Aluminum
- Finish: Glossy
- Mounting Type: Adhesive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.