
Hillman Group 840534 1.5 in. Black & Gold Glossy Aluminum Angle-Cut Adhesive Letter - U - 6 Piece (Discontinued)
- Mfr # 840534
- Zoro # G504037073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
840534
Zoro #
G504037073
UPC #
87200002331
Country of Origin
China
Description
Simple and classic, these Angle-Cut Adhesive Letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Black & Gold Glossy Aluminum Angle-Cut Adhesive Letter - U
- Durable material
- Weather-resistant
- Can be used on mailboxes or homes
- Adhesive and easy to apply
- Display in a location that is easily visible from the street
- Color: Black & Gold
- Size: 1.5"
- Base Material: Aluminum
- Finish: Glossy
- Mounting Type: Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.