This item is Discontinued.

Hillman Hillman Group 842120 10 x 14 in. Yellow Plastic Vibrant Open House Sign -  6 Piece 842120

Hillman Group 842120 10 x 14 in. Yellow Plastic Vibrant Open House Sign - 6 Piece (Discontinued)

  • Mfr # 842120
  • Zoro # G804036929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
842120
Zoro #
G804036929
UPC #
45899395004
Country of Origin
China

Description

Grab attention with this eye-catching "Open House sign to ensure visibility for your sale or event. Contrasting colors help grab attention and large font ensures that the sign is easy to read.

Features
  • Yellow Plastic Vibrant Open House Sign
  • Contrasting colors help draw attention
  • Durable and weather resistant
  • Fluorescent and eye-catching
  • Easy to read font
Specifications
  • Color: Yellow
  • Size: 10" x 14"
  • Base Material: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.