This item is Discontinued.

Hillman Hillman Group 843382 16.75 x 16.75 in. Red & White Plastic Garage Sale Sign -  6 Piece 843382

Hillman Group 843382 16.75 x 16.75 in. Red & White Plastic Garage Sale Sign - 6 Piece (Discontinued)

  • Mfr # 843382
  • Zoro # G504055619
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843382
Zoro #
G504055619
UPC #
45899401729
Country of Origin
China

Description

Grab attention with this eye-catching sign to ensure that your garage sale is the most successful you've ever had. This functional sign even has space to write the date and address.

Features
  • Red & White Plastic Garage Sale Sign
  • Contrasting colors attract attention
  • Weather-resistant
Specifications
  • Color: Red & White
  • Size: 16.75" x 16.75"
  • Base Material: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.