
Hillman Group 843384 16.75 x 16.75 in. Red & White Plastic for Sale Sign - 6 Piece (Discontinued)
- Mfr # 843384
- Zoro # G304036863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
843384
Zoro #
G304036863
UPC #
45899401743
Country of Origin
China
Description
Grab attention with this eye-catching "For Sale sign to ensure visibility for your sale. Contrasting colors help grab attention and large font ensures that the sign is easy to read.
Features- Red & White Plastic for Sale Sign
- Contrasting colors help draw attention
- Durable and weather resistant
- Fluorescent and eye-catching
- Easy to read font
- Color: Red & White
- Size: 16.75" x 16.75"
- Base Material: Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.