
Hillman Group 843441 15 x 19 in. Plastic Green Blanks Sign - 6 Piece (Discontinued)
- Mfr # 843441
- Zoro # G104055620
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
843441
Zoro #
G104055620
UPC #
-
Country of Origin
China
Description
Create the perfect sign for your event or business with this customizable sign. Made of durable plastic, this blank sign won't fade in high temperatures. With two sides to personalize, this sign is sure to get attention.
Features- Plastic Green Blanks Sign
- Bright color for visual impact
- Sturdy and weather-resistant
- Color: Green
- Size: 15" x 19"
- Base Material: Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.