
Hillman Group 845897 6 in. Gray & Black Reflective Plastic House Number - 5 (Discontinued)
- Mfr # 845897
- Zoro # G104059925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
845897
Zoro #
G104059925
UPC #
18714800359
Country of Origin
China
Description
Style and function come together with this house number from Distinctions. The flush mounting style is classic and simple to install. Made from rust-resistant zinc, this piece is durable and weatherproof. With Distinctions, numbering your home has never been so simple.
Features- Gray & Black Reflective Plastic House Number - 5
- Clear and easy to read
- Made with weather-resistant zinc
- Hardware and mounting instructions included
- Tools needed - Pencil, Phillips-head screwdriver, drill, 3/32" drill bit
- Tip - Display house numbers where they are visible from the street
- Color: Gray & Black
- Size: 6"
- Base Material: Plastic
- Finish: Reflective
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.