This item is Discontinued.

Hillman Hillman Group 847055 4 in. Brass Nail-On Traditional House Letter D 847055

Hillman Group 847055 4 in. Brass Nail-On Traditional House Letter D (Discontinued)

  • Mfr # 847055
  • Zoro # G004059940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
847055
Zoro #
G004059940
UPC #
45899334164
Country of Origin
China

Description

Brass Nail-On Traditional House Letter D

Simple and classic these letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather and rust. These letters are a great way to help make your address more visible to visitors and emergency workers alike.

Features
  • Nails included
  • Weather-resistant
  • Mount on any flat surface
  • Display letters in a place that is easily visible from the street
  • Made of solid brass
Specifications
  • Size: 4 in.
  • Base Material: Brass
  • Finish: Brass
  • Mounting Type: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.