This item is Discontinued.

Hillman Hillman Group 847376 6 in. Nail-On Black Plastic House Number - 2 -  3 Piece 847376

Hillman Group 847376 6 in. Nail-On Black Plastic House Number - 2 - 3 Piece (Discontinued)

  • Mfr # 847376
  • Zoro # G703993026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
847376
Zoro #
G703993026
UPC #
8236643558
Country of Origin
China

Description

Simple and classic, these nail-on numbers are perfect for use on a mailbox or your home. The sturdy construction stands up to any weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.

Features
  • Nail-On Black Plastic House Number - 2
  • Mounting hardware included
  • Durable plastic construction
  • Can be used on mailboxes or homes
  • Weather-resistant
  • Display house numbers in a place that is easily visible from the street
Specifications
  • Size: 6"
  • Base Material: Plastic
  • Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.