This item is Discontinued.

Hillman Hillman Group 848610 8 x 12 in. English & Spanish Open & Closed Sign Red & Black - 6 Piece, 848610 848610

Hillman Group 848610 8 x 12 in. English & Spanish Open & Closed Sign Red & Black - 6 Piece, 848610 (Discontinued)

  • Mfr # 848610
  • Zoro # G303992313
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
848610
Zoro #
G303992313
UPC #
45899317105
Country of Origin
China

Description

English & Spanish Open & Closed Sign

Communicating your hours to the public is a crucial step in running a successful business. With this eye-catching sign, your can clearly communicate with your customers. This sign is sure to convey your message clearly and efficiently.

Features
  • Bright and easy to read
  • Durable and weather-resistant
  • Made of Styrene
Specifications
  • Color: Red & Black
  • Size: 8 x 12 in.
  • Base Material: Styrene
  • Mounting Type: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.