
Hillman Group 848651 10 x 14 in. Keep Gate Closed Sign White - 6 Piece (Discontinued)
- Mfr # 848651
- Zoro # G903992386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
848651
Zoro #
G903992386
UPC #
45899317518
Country of Origin
China
Description
Keep Gate Closed Sign
Ensure that your policies are respected with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
Features- Weather-proof
- Contrasting colors and clear-to-read font helps ensure visibility
- Color: White
- Size: 10 x 14 in.
- Base Material: Aluminum
- Finish: White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.