
Hillman Group 848896 Distinctions Scalloped Address Plaque - 3 Piece (Discontinued)
- Mfr # 848896
- Zoro # G703992029
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
848896
Zoro #
G703992029
UPC #
45899319963
Country of Origin
China
Description
Distinctions Scalloped Address Plaque
Add architectural interest with an address plaque by Distinctions. This address plaque is not only a classic addition to your home, but also a way to make your address standout, allowing your guests to find you with ease. With Distinctions, numbering your home has never been so simple!
Features- Mounting hardware included
- Weather-resistant
- Can accommodate up to five numbers
- Tip: Apply adhesive numbers at room temperature
- Die-cast zinc construction
- For use with Distinctions 4" Adhesive Domed house numbers
- Base Material: Polyethylene
- Finish: Black-Coated
- Mounting Type: 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.