This item is Discontinued.

Hillman Hwh Drl Scr 10-16X1 1/2 560336

Hwh Drl Scr 10-16X1 1/2 (Discontinued)

  • Mfr # 560336
  • Zoro # G1927439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560336
Zoro #
G1927439
UPC #
8236127249
Country of Origin
China

Dimensions

Length
1-1/2"
Size
#10-16 x 1-1/2"

Details

System of Measurement
Inches
Drive Type
External Hex
Point Type
Self-drilling
Material
Steel
Finish
Zinc
Head Type
Hex Washer
Package Type
C-Pak
Thread Type
USS Coarse

Description

This self-drilling screw is used in wood fiberglass and metal and it possess a drill point enabling it to drill its own hole in thin gauge steel. The sharp threads create their own mating thread when drilled into the material. No pre-drilled pilot holes are necessary. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.