
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
230104
Zoro #
G3689897
UPC #
8236085303
Country of Origin
China
Dimensions
Head Dia.
3/8"
Length
5-1/2"
Size
3/8"-16 x 5-1/2"
Details
System of Measurement
Inches
Material
Steel
Finish
Zinc
Drive Type
External Hex
Head Type
Hex
Package Type
C-Pak
Thread Type
USS Coarse
Primary Color
Silver
Description
Zinc hex lag screws provide adequate corrosion and rust protection making it a good choice for outdoor projects. Common applications include retaining walls deck frames and outdoor play equipment. This zinc hex lag screw has coarse threads designed for pre-drilled holes to prevent splitting or snapping and requires minimal clearance above the fastener. It has a hexagonal drive for simple installation and controlled traction with a socket or wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.