
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
230113
Zoro #
G3682057
UPC #
8236085341
Country of Origin
China
Dimensions
Length
8"
Size
3/8"-16 x 8"
Head Dia.
3/8"
Details
System of Measurement
Inches
Material
Steel
Finish
Zinc
Head Type
Hex
Drive Type
External Hex
Package Type
C-Pak
Thread Type
USS Coarse
Primary Color
Silver
Description
Zinc hex lag screws provide adequate corrosion and rust protection, making it a good choice for outdoor projects. Common applications include retaining walls, deck frames and outdoor play equipment. This zinc hex lag screw has coarse threads designed for pre-drilled holes to prevent splitting or snapping and requires minimal clearance above the fastener. It has a hexagonal drive for simple installation and controlled traction with a socket or wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.