
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
230069
Zoro #
G3693771
UPC #
8236085174
Country of Origin
China
Dimensions
Length
6"
Head Dia.
5/16"
Size
5/16"-18 x 6"
Details
System of Measurement
Inches
Material
Steel
Finish
Zinc
Head Type
Hex
Drive Type
External Hex
Package Type
C-Pak
Thread Type
USS Coarse
Primary Color
Silver
Description
Zinc hex lag screws provide adequate corrosion and rust protection, walls, deck frames and outdoor play equipment. This zinc hex lag screw has coarse threads designed for pre-drilled holes to prevent splitting or snapping and requires minimal clearance above the fastener. It has a hexagonal drive for simple installation and controlled traction with a socket or wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.