This item is Discontinued.

Hillman Kit Plas Anc Pph 10-12 373506

Kit Plas Anc Pph 10-12 (Discontinued)

  • Mfr # 373506
  • Zoro # G3677936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373506
Zoro #
G3677936
UPC #
8236109351
Country of Origin
China

Dimensions

Anchor Length
1"

Details

Finish
Blue
Package Type
Kit
Thread Type
USS Coarse
Primary Color
Blue

Description

Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is not critical. Kit contains: 6-8x3/4(100pcs.) Pan Head Phillips Sheet Metal Screws(100pcs.) and a 3/16 Drill Bit *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.