
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77475
Zoro #
G109066102
UPC #
8236085518
Country of Origin
China
Dimensions
Fastener Length
10 inch
Drive Size
1/2 inch
Details
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Lag Screw
Head Type
Hex
Grade
2 Grade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.