Lag Screw, 1/2 in, 8 in, Hex Hex Drive
Mfr # 811632
Zoro # G406886083
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Screw Size
1/2 in
Fastener Length
8 in
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
811632
Zoro #
G406886083
UPC #
8236132519
Country of Origin
United States
Dimensions
Screw Size
1/2 in
Fastener Length
8 in
Details
System of Measurement
Inch
Drive
Hex
Item
Lag Screw
Head Style
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.