Lag Screw, 1/4 in, 1-1/2 in, Hex Hex Drive
Mfr # 811509
Zoro # G706886073
product price:Â $26.85
/eaKey Features
Hex Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
1-1/2 in
Head Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
811509
Zoro #
G706886073
UPC #
8236132014
Country of Origin
China
Dimensions
Screw Size
1/4 in
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
Hex
Item
Lag Screw
Head Style
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.