Shop HILLMAN
See all product information
Lag Screw, 1/4 in, 3 in, Hex
Mfr # 812015
Zoro # G806886058
product price:Â $36.75
/eaKey Features
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
3 in
Head Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
812015
Zoro #
G806886058
UPC #
8236132922
Country of Origin
China
Dimensions
Screw Size
1/4 in
Fastener Length
3 in
Details
System of Measurement
Inch
Item
Lag Screw
Head Style
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.