Lag Screw, 1/4 in, 4-1/2 in, Steel, Galvanized Hex
Mfr # 812022
Zoro # G506886075
product price: $59.15
/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812022
Zoro #
G506886075
UPC #
8236132953
Country of Origin
China
Dimensions
Screw Size
1/4 in
Fastener Length
4-1/2 in
Details
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Item
Lag Screw
Head Style
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.