This item is Discontinued.

Hillman Lag Screw, 1/4 in, 4 in, Steel, Galvanized Hex Hex Drive 811524

Lag Screw, 1/4 in, 4 in, Steel, Galvanized Hex Hex Drive (Discontinued)

  • Mfr # 811524
  • Zoro # G906886026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
811524
Zoro #
G906886026
UPC #
8236132069
Country of Origin
China

Dimensions

Screw Size
1/4 in
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Grade
Grade 2
Head Style
Hex
Tip Type
Blunt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.