Lag Screw, 3/8 in, 8 in, Galvanized Hex
Mfr # 812082
Zoro # G606886098
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Finish
Galvanized
Head Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
812082
Zoro #
G606886098
UPC #
8236133226
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8 in
Fastener Length
8 in
Details
System of Measurement
Inch
Finish
Galvanized
Item
Lag Screw
Head Style
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.