Lag Screw, 5/16 in, 2 in, Hex

  • Mfr # 812545

  • Zoro # G406886076


product price:  $44.19
/ea

Key Features

System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
2 in
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
812545
Zoro #
G406886076
UPC #
8236133592
Country of Origin
China

Dimensions

Screw Size
5/16 in
Fastener Length
2 in

Details

System of Measurement
Inch
Item
Lag Screw
Head Style
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.