
Lag Screw, 5/16 in, 4 in, Hex
Mfr # 812048
Zoro # G906886088
product price:Â $46.79
/eaKey Features
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
4 in
Head Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
812048
Zoro #
G906886088
UPC #
8236133059
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16 in
Fastener Length
4 in
Details
System of Measurement
Inch
Item
Lag Screw
Head Style
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.