This item is Discontinued.

Hillman Lag Shield Long 3/8 370192

Lag Shield Long 3/8 (Discontinued)

  • Mfr # 370192
  • Zoro # G3679379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370192
Zoro #
G3679379
UPC #
8236107227
Country of Origin
Taiwan, Province of China

Dimensions

Dia.
3/8"
Length
Long
Size
3/8"

Details

Finish
Zinc
Color
Silver
Style
Long
Package Type
C-Pak

Description

Powers Power-Stud is a short lag shield 1/4 inch screw style anchor for use with lag bolts. For use in concrete brick and hollow block. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.