Zoro Homepage

Lb 2.5" 8D Brt Box Nail

  • Mfr # 461388

  • Zoro # G406710142


product price: $10.55
/ea

Key Features

Material
Steel
Finish
Bright
Size
8D
Length
2-1/2"
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461388
Zoro #
G406710142
UPC #
38902055583
Country of Origin
Thailand

Dimensions

Size
8D
Length
2-1/2"

Details

Material
Steel
Finish
Bright
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.