Zoro Homepage

Lb 3"10D Galv Box Nail

  • Mfr # 461322

  • Zoro # G606710157


product price: $12.59
/ea

Key Features

Material
Steel
Finish
Galvanized
Size
10D
Length
3"
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461322
Zoro #
G606710157
UPC #
38902057198
Country of Origin
China

Dimensions

Size
10D
Length
3"

Details

Material
Steel
Finish
Galvanized
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.